Motion
JFC1010
Tool Trolley Seat - Wheeled, 500 lbs Capacity
MI ITEM #05049823
MFR #JFC1010
Price$383.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tool Trolley Seat - Wheeled, 500 lbs Capacity
MI ITEM #05049823
MFR #JFC1010

Mfr description
JFC1010 HVY DTY TOOL TROLLEY
  • Heavy Duty
  • Backrest
  • Vinyl-Covered Foam Cushion
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$383.50/each

Specifications

Dimensions

  • Height
    36 in
  • Length
    16 in
  • Maximum Seat Height
    18 in
  • Seat Thickness
    3-1/2 in
  • Seat/Bed Size
    16 x 16 in
  • Width
    16 in

Details

  • Capacity
    500 lbs
  • Color
    Black/Chrome
  • Frame Material
    Tubular Steel
  • Load Capacity
    300 lb.
  • Material
    Chrome Finished Tubular Steel And Vinyl
  • Number Of Casters
    4
  • Seat/Bed Material
    Vinyl Fabric Over Foam
  • Type
    Tool Trolley Seat
  • Wheeled Or Stationary
    Wheeled

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)