Motion
JFC1011
Shop Stool - Stationary, 300 lbs Capacity
Mi Item #05049824
MFR #JFC1011
Price$369.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shop Stool - Stationary, 300 lbs Capacity
Mi Item #05049824
MFR #JFC1011

Mfr description
JFC1011 STOOL HD SHOP
  • Heavy Duty
  • 29 in-34 in Pneumatic Gas Lift Seat Height Adjustment
  • Comfortable thick Foam Seat
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$369.90/each

Specifications

Dimensions

  • Height
    44 in
  • Maximum Seat Height
    34 in
  • Seat Diameter
    14 in
  • Seat Thickness
    3-1/2 in
  • Width
    14 in

Details

  • Capacity
    300 lbs
  • Color
    Black/Metal
  • Frame Material
    Steel
  • Load Capacity
    300 lb.
  • Material
    Upholstered Vinyl, Chrome Steel
  • Seat/Bed Material
    Vinyl Fabric Over Foam
  • Type
    Shop Stool
  • Wheeled Or Stationary
    Stationary
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)