Motion
JFF120
Automotive Oil Filter Wrench - 4.2 in Overall Length
Mi Item #05049854
MFR #JFF120
Price$112.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Oil Filter Wrench - 4.2 in Overall Length
Mi Item #05049854
MFR #JFF120

Mfr description
JFF120 WRENCH OIL SELF-GRIP 80-120MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$112.67/each

Specifications

Dimensions

  • Maximum Diameter
    4-3/4 in
  • Minimum Diameter
    3-1/8 in
  • Overall Length
    4.2 in
  • Weight
    1.51 lbs

Details

  • Capacity
    4.75
  • Filter Tool Type
    Oil Filter Wrench
  • For Use With
    3-1/8" to 4-3/4" Oil Filter
  • Includes
    1/2" Drive Adapter
  • Manufacturer Upc Number
    662679340810
  • Type
    Self Grip
  • UPC_NO
    662679046798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)