Motion
JFF278
Automotive Strap Wrench - 6-19/32 in Overall Length
Mi Item #05049859
MFR #JFF278
Price$93.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Strap Wrench - 6-19/32 in Overall Length
Mi Item #05049859
MFR #JFF278

Mfr description
JFF278 WRENCH FILTER HD STRAP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$93.27/each

Specifications

Dimensions

  • Maximum Diameter
    9 in
  • Minimum Diameter
    4 in
  • Overall Length
    6-19/32 in
  • Weight
    0.58 lbs

Details

  • Capacity
    9
  • Filter Tool Type
    Strap Wrench
  • For Use With
    3/8" & 1/2" Ratchet/Breaker Bar
  • Manufacturer Upc Number
    662679563110
  • Material
    Cordura
  • Type
    Oil Filter
  • UPC_NO
    662679046330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)