Motion
JFF287
Automotive Adjustable Oil Filter Pliers - 19 in Overall Length
Mi Item #05049860
MFR #JFF287
Price$120.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Adjustable Oil Filter Pliers - 19 in Overall Length
Mi Item #05049860
MFR #JFF287

Mfr description
JFF287 PLIERS ADJ TRUCK & TRACTOR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$120.93/each

Specifications

Dimensions

  • Maximum Diameter
    7 in
  • Maximum Jaw Opening
    7 in
  • Minimum Diameter
    3-3/4 in
  • Overall Length
    19 in
  • Weight
    3.28 lbs

Details

  • Application
    Truck and tractor
  • Capacity
    3-3/4 in to 7 in
  • Filter Tool Type
    Adjustable Oil Filter Pliers
  • For Use With
    Oil Filter
  • Manufacturer Upc Number
    662679342807
  • Material
    Steel
  • Type
    Adjustable
  • UPC_NO
    662679046347
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)