Motion
JFP500A
Automotive Stethoscope - 14-29/32 in Overall Length
Mi Item #05049885
MFR #JFP500A
Price$35.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Stethoscope - 14-29/32 in Overall Length
Mi Item #05049885
MFR #JFP500A

Mfr description
JFP500A STETHOSCOPE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.35/each

Specifications

Dimensions

  • Overall Length
    14-29/32 in
  • Weight
    0.47 lbs

Details

  • Application
    Fast, Accurate Method For Locating Trouble In Engine.
  • Filter Tool Type
    Stethoscope
  • For Use With
    Moving Parts
  • Manufacturer Upc Number
    662679007461
  • Number Of Pieces
    1
  • UPC_NO
    662679046811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)