Motion
JH5-100F

PROTO TOOLS
JH5-100F

Torque Wrench - Electronic, 3/8 in Drive, 10 to 100 ft-lbs, ±2 % Accuracy
MI ITEM #05049911
MFR #JH5-100F
List Price$690.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JH5-100F

Torque Wrench - Electronic, 3/8 in Drive, 10 to 100 ft-lbs, ±2 % Accuracy
MI ITEM #05049911
MFR #JH5-100F

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$690.26/each for your price

Overview

Mfr description
JH5-100F TORQUE INT ELEC 10-100 FTLBS

Specifications

  • Wrench Type
    Electronic
  • Drive Size
    3/8 in
  • Torque Range (ft-lbs)
    10 to 100 ft-lbs
  • Scale Graduations
    0.1 ft-lbs, 1 in, 0.1 N-m
  • Accuracy
    ±2 %
  • Ratcheting Head
    Fixed
  • Overall Length
    17-1/4 in
  • Features
    With Buzzer, With Dial Indicator, With Electronic Display
  • Scale Measurement
    Both
  • Torque Range (in-lbs)
    120 to 1200 in-lbs
  • Torque Range (N-m)
    13.6 to 136 N-m
  • Direction Of Operation
    Both
  • Material
    Steel
  • Manufacturer Upc Number
    662679006556
  • UPC_NO
    662679005696
  • Weight
    2.83 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought