Motion
JH5-11MB

PROTO TOOLS
JH5-11MB

Torque Wrench Wrench Head - Steel Material, 11 (Wrench Size) mm, 3-23/32 L x 21/32 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05049913
MFR #JH5-11MB
List Price$108.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JH5-11MB

Torque Wrench Wrench Head - Steel Material, 11 (Wrench Size) mm, 3-23/32 L x 21/32 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05049913
MFR #JH5-11MB

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$108.45/each for your price

Overview

Mfr description
JH5-11MB TORQUE WRENCH INT HEAD 560

Specifications

  • Type
    Wrench Head
  • For Use With
    JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
  • Material
    Steel
  • Size
    11 (Wrench Size) mm, 3-23/32 L x 21/32 W x 5/8 H (Overall Dimension) in
  • Manufacturer Upc Number
    662679006563
  • UPC_NO
    662679004644
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought