Motion
JH5-15M
Torque Wrench Wrench Head - Steel Material, 15 (Wrench Size) mm, 3-13/16 L x 1-1/4 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05049920
MFR #JH5-15M
List Price$112.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 15 (Wrench Size) mm, 3-13/16 L x 1-1/4 W x 5/8 H (Overall Dimension) in Size, For Use With; JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
MI ITEM #05049920
MFR #JH5-15M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$112.11/each for your price

Overview

Mfr description
JH5-15M TORQUE WRENCH INT HEAD 560

Specifications

  • Type
    Wrench Head
  • For Use With
    JH5-100F Electronic Torque Wrench, JH5-150FPS Pre-Set Torque Wrench Assembly, JH5-200FPS Pre-Set Torque Wrench Assembly, JH5-6006C Micrometer Torque Wrench Assembly
  • Material
    Steel
  • Size
    15 (Wrench Size) mm, 3-13/16 L x 1-1/4 W x 5/8 H (Overall Dimension) in
  • UPC_NO
    662679004897
  • Weight
    0.19 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought