Motion
JH7-18M
Torque Wrench Wrench Head - Steel Material, 18 (Wrench Size) mm, 5-15/32 L x 1-1/2 W x 13/16 H (Overall Dimension) in Size, For Use With; JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
MI ITEM #05049946
MFR #JH7-18M
List Price$107.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 18 (Wrench Size) mm, 5-15/32 L x 1-1/2 W x 13/16 H (Overall Dimension) in Size, For Use With; JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
MI ITEM #05049946
MFR #JH7-18M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$107.24/each for your price

Overview

Mfr description
JH7-18M TORQUE WRENCH INT HEAD 735

Specifications

  • Type
    Wrench Head
  • For Use With
    JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
  • Material
    Steel
  • Size
    18 (Wrench Size) mm, 5-15/32 L x 1-1/2 W x 13/16 H (Overall Dimension) in
  • UPC_NO
    662679005498
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought