Motion
JH7-36
Torque Wrench Wrench Head - Steel Material, 1-1/8 (Wrench Size) in, 5-25/32 L x 2-11/32 W x 13/16 H (Overall Dimension) in Size, For Use With; JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
MI ITEM #05049989
MFR #JH7-36
List Price$153.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Torque Wrench Wrench Head - Steel Material, 1-1/8 (Wrench Size) in, 5-25/32 L x 2-11/32 W x 13/16 H (Overall Dimension) in Size, For Use With; JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
MI ITEM #05049989
MFR #JH7-36

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$153.55/each for your price

Overview

Mfr description
JH7-36 TORQUE WRENCH INT HEAD 735

Specifications

  • Type
    Wrench Head
  • For Use With
    JH7-250F Electronic Torque Wrench, JH7-6014C Micrometer Torque Wrench Assembly
  • Material
    Steel
  • Size
    1-1/8 (Wrench Size) in, 5-25/32 L x 2-11/32 W x 13/16 H (Overall Dimension) in
  • Manufacturer Upc Number
    662679042332
  • UPC_NO
    662679005412
  • Weight
    0.75 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought