Motion
JHA4S
Adapter - For Use With Ratcheting Wrench
Mi Item #05049999
MFR #JHA4S
Price$33.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adapter - For Use With Ratcheting Wrench
Mi Item #05049999
MFR #JHA4S

Mfr description
JHA4S 4PC RCH WRENCH RCH ADR IN
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.64/each

Specifications

Dimensions

  • Size
    1/2 x 3/8 in, 3/4 x 1/2 in, 3/8 x 1/4 in

Details

  • Finish Coating
    Chrome
  • For Use With
    Ratcheting Wrench
  • Type
    Adapter
  • UPC_NO
    662679975173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)