Motion
JKE42
Angled Head Wrench - 1-5/16 in, Angled Head Type, Single End
MI ITEM #05050016
MFR #JKE42
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-5/16 in, Angled Head Type, Single End
MI ITEM #05050016
MFR #JKE42

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
JKE42 WRENCH CHECK NUT 1 5/16

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1-5/16 in
  • Overall Length
    10 in
  • Handle Style
    Plain
  • Head Thickness
    13/32 in
  • Outer Head Width
    2-23/32 in
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought