Motion
JKE52
Angled Head Wrench - 1-5/8 in, Angled Head Type, Single End
MI ITEM #05050018
MFR #JKE52
List Price$128.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-5/8 in, Angled Head Type, Single End
MI ITEM #05050018
MFR #JKE52

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$128.42/each for your price

Overview

Mfr description
JKE52 WRENCH CHECK NUT 1 5/8

Specifications

  • Wrench Type
    Angled Head
  • Number Of Ends
    Single End
  • Measurement System
    Imperial
  • Wrench Size
    1-5/8 in
  • Overall Length
    13 in
  • Handle Style
    Plain
  • Head Thickness
    13/32 in
  • Outer Head Width
    3-1/2 in
  • Angle of Offset
    15 °

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought