Motion
JRR15062

PROTO TOOLS
JRR15062

Retaining Ring - 1-1/2 in Drive, 4-3/8 in Length, Retaining Ring
Mi Item #05050025
MFR #JRR15062
Price$11.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR15062

Retaining Ring - 1-1/2 in Drive, 4-3/8 in Length, Retaining Ring
Mi Item #05050025
MFR #JRR15062

Mfr description
JRR15062 RNT RNG CG 1-1/2DR 3-7/8 GRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.76/each

Specifications

Dimensions

  • Drive Size
    1-1/2 in
  • Length/Diameter
    4-3/8 in
  • Weight
    0.04 lbs

Details

  • Accessory Type
    Retaining Ring
  • UPC_NO
    662679978150
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)