Overview
Mfr description
JRR37511 RNT RNG 3/8 DR 1100 GRV
Specifications
- Accessory TypeRetaining Ring
- Drive Size3/8 in
- Length/Diameter1-3/16 in
- UPC_NO662679977900
- Additional DetailsOne Piece Construction
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data