Motion
JRR37512

PROTO TOOLS
JRR37512

Retaining Ring - 3/8 in Drive, 1-1/4 in Length, Retaining Ring
Mi Item #05050027
MFR #JRR37512
Price$5.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR37512

Retaining Ring - 3/8 in Drive, 1-1/4 in Length, Retaining Ring
Mi Item #05050027
MFR #JRR37512

Mfr description
JRR37512 RNT RNG 3/8 DR 1200 GRV
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.69/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1-1/4 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Retaining Ring
  • Additional Details
    One Piece Construction
  • UPC_NO
    662679977917
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)