Motion
JRR37560

PROTO TOOLS
JRR37560

Retaining Ring - 3/8 in Drive, 11/16 in Length, Retaining Ring
MI ITEM #05050028
MFR #JRR37560
Price$5.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR37560

Retaining Ring - 3/8 in Drive, 11/16 in Length, Retaining Ring
MI ITEM #05050028
MFR #JRR37560

Mfr description
JRR37560 RNT RNG 3/8 DR 600 GRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.26/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    11/16 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Retaining Ring
  • Additional Details
    One Piece Construction
  • UPC_NO
    662679977856

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)