Overview
Mfr description
JRR37582 RNT RNG 3/8 DR 820 GRV
Specifications
- Accessory TypeRetaining Ring
- Drive Size3/8 in
- Length/Diameter7/8 in
- UPC_NO662679977887
- Additional DetailsOne Piece Construction
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data