Motion
JRR37595

PROTO TOOLS
JRR37595

Retaining Ring - 3/8 in Drive, 1 in Length, Retaining Ring
Mi Item #05050032
MFR #JRR37595
Price$5.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR37595

Retaining Ring - 3/8 in Drive, 1 in Length, Retaining Ring
Mi Item #05050032
MFR #JRR37595

Mfr description
JRR37595 RNT RNG 3/8 DR 950 GRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.17/each

Specifications

Dimensions

  • Drive Size
    3/8 in
  • Length/Diameter
    1 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Retaining Ring
  • Additional Details
    One Piece Construction
  • UPC_NO
    662679977894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)