Overview
Mfr description
JRR50080 RNT RNG 1/2 DR 800 GRV
Specifications
- Accessory TypeRetaining Ring
- Drive Size1/2 in
- Length/Diameter15/16 in
- UPC_NO662679977924
- Additional DetailsOne Piece Construction
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data