Motion
JRR50095

PROTO TOOLS
JRR50095

Retaining Ring - 1/2 in Drive, 1-1/16 in Length, Retaining Ring
MI ITEM #05050035
MFR #JRR50095
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR50095

Retaining Ring - 1/2 in Drive, 1-1/16 in Length, Retaining Ring
MI ITEM #05050035
MFR #JRR50095

Mfr description
JRR50095 RNT RNG 1/2 DR 950 GRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-1/16 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Retaining Ring
  • Additional Details
    One Piece Construction
  • UPC_NO
    662679977948

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)