Specifications
Dimensions
- Drive Size1/2 in
- Length/Diameter1-3/16 in
- Weight0.01 lbs
Details
- Accessory TypeRetaining Ring
- Additional DetailsOne Piece Construction
- UPC_NO662679977955
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)