Overview
Mfr description
JRR50130 RTN RING 1/2 DR 1300 GRV
Specifications
- Accessory TypeRetaining Ring
- Drive Size1/2 in
- Length/Diameter1-7/16 in
- UPC_NO662679977979
- Additional DetailsOne Piece Construction
- Weight0.01 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data