Motion
JRR50145

PROTO TOOLS
JRR50145

Retaining Ring - 1/2 in Drive, 1-9/16 in Length, Retaining Ring
Mi Item #05050039
MFR #JRR50145
Price$6.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JRR50145

Retaining Ring - 1/2 in Drive, 1-9/16 in Length, Retaining Ring
Mi Item #05050039
MFR #JRR50145

Mfr description
JRR50145 RTN RING 1/2 DR 1450 GRV
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.28/each

Specifications

Dimensions

  • Drive Size
    1/2 in
  • Length/Diameter
    1-9/16 in
  • Weight
    0.01 lbs

Details

  • Accessory Type
    Retaining Ring
  • Additional Details
    One Piece Construction
  • UPC_NO
    662679977986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)