Motion
JSCR08
Combination Wrench - Black Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in OAL
Mi Item #05050042
MFR #JSCR08
Price$14.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 1/4 in Box End Wrench Size, 1/4 in Open End Wrench Size, 5 in OAL
Mi Item #05050042
MFR #JSCR08

Mfr description
JSCR08 WRENCH COMBO RCH SPL 1/4 #8
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.46/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in
  • Box End Head Width
    35/64 in, 13.89 mm
  • Box End Wrench Size  
    1/4 in
  • Head Angle
    Offset
  • Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Thickness
    1/8 in
  • Open End Head Width
    9/16 in
  • Open End Wrench Size  
    1/4 in
  • Overall Length  
    5 in
  • Weight
    0.06 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Non-Reversible Ratcheting
  • Measurement System
    Imperial
  • Number Of Points
    4, 6, 12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662679972226
  • Wrench Style
    Combination
  • Wrench Type
    Non-Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)