Motion
JSCR20
Combination Wrench - Imperial, Black Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8-3/16 in
MI ITEM #05050045
MFR #JSCR20
Price$30.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 5/8 in Box End Wrench Size, 5/8 in Open End Wrench Size, 8-3/16 in
MI ITEM #05050045
MFR #JSCR20

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$30.02/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Wrench Size  
    5/8 in
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-5/16 in
  • Open End Wrench Size  
    5/8 in
  • Overall Length  
    8-3/16 in
  • Weight
    0.32 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Imperial
  • Socket Shape
    Spline
  • UPC_NO
    662679972295
  • Wrench Type
    Non-Reversible Ratcheting

Overview

Mfr description
JSCR20 WRENCH COMBO RCH SPL 5/8 #20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought