Motion
JSCR22
Combination Wrench - Imperial, Black Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 8-7/8 in
MI ITEM #05050046
MFR #JSCR22
Your Price$27.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 11/16 in Box End Wrench Size, 11/16 in Open End Wrench Size, 8-7/8 in
MI ITEM #05050046
MFR #JSCR22

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$27.08/each(List $37.08)

Overview

Mfr description
JSCR22 WRENCH COMBO RCH SPL 11/16 #22

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Wrench Type
    Non-Reversible Ratcheting
  • Socket Shape
    Spline
  • Open End Head Width
    1-3/8 in
  • Box End Head Thickness
    3/16 in
  • Open End Head Thickness
    3/16 in
  • UPC_NO
    662679972301
  • Weight
    0.37 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text