Motion
JSCRM12
Combination Wrench - Black Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 6-3/4 in OAL
Mi Item #05050052
MFR #JSCRM12
Price$23.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 12 mm Box End Wrench Size, 12 mm Open End Wrench Size, 6-3/4 in OAL
Mi Item #05050052
MFR #JSCRM12

Mfr description
JSCRM12 WRENCH COMBO RCH SPL 12MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.41/each

Specifications

Dimensions

  • Box End Head Thickness
    1/8 in
  • Box End Head Width
    57/64 in, 22.63 mm
  • Box End Wrench Size  
    12 mm
  • Handle Length
    6-3/4 in, 171.45 mm
  • Head Angle
    Offset
  • Head Thickness
    1/8 in, 3.18 mm
  • Open End Head Thickness
    1/8 in
  • Open End Head Width
    1 in
  • Open End Wrench Size  
    12 mm
  • Overall Length  
    6-3/4 in
  • Weight
    0.16 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Ratcheting
  • Measurement System
    Metric
  • Number Of Points
    4, 6, 12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662679972400
  • Wrench Style
    Combination
  • Wrench Type
    Non-Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)