Motion
JSCRM14
Combination Wrench - Metric, Black Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 7-1/2 in
MI ITEM #05050054
MFR #JSCRM14
Your Price$26.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 14 mm Box End Wrench Size, 14 mm Open End Wrench Size, 7-1/2 in
MI ITEM #05050054
MFR #JSCRM14

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$26.00/each(List $29.54)

Overview

Mfr description
JSCRM14 WRENCH COMBO RCH SPL 14MM

Specifications

  • Measurement System
    Metric
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Wrench Type
    Non-Reversible Ratcheting
  • Socket Shape
    Spline
  • Open End Head Width
    1-1/8 in
  • Box End Head Thickness
    3/16 in
  • Open End Head Thickness
    3/16 in
  • UPC_NO
    662679972424
  • Weight
    0.24 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text