Motion
JSCRM15
Combination Wrench - Metric, Black Chrome, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 7-7/8 in
MI ITEM #05050055
MFR #JSCRM15
Price$28.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 15 mm Box End Wrench Size, 15 mm Open End Wrench Size, 7-7/8 in
MI ITEM #05050055
MFR #JSCRM15

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$28.57/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Wrench Size  
    15 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-1/4 in
  • Open End Wrench Size  
    15 mm
  • Overall Length  
    7-7/8 in
  • Weight
    0.27 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Metric
  • Socket Shape
    Spline
  • UPC_NO
    662679972431
  • Wrench Type
    Non-Reversible Ratcheting

Overview

Mfr description
JSCRM15 WRENCH COMBO RCH SPL 15MM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought