Motion
JSCRM16
Combination Wrench - Black Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 8-3/16 in OAL
Mi Item #05050056
MFR #JSCRM16
Price$25.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 16 mm Box End Wrench Size, 16 mm Open End Wrench Size, 8-3/16 in OAL
Mi Item #05050056
MFR #JSCRM16

Mfr description
JSCRM16 WRENCH COMBO RCH SPL 16MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$25.36/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Head Width
    1-3/16 in, 30.16 mm
  • Box End Wrench Size  
    16 mm
  • Handle Length
    8-3/16 in, 207.96 mm
  • Head Angle
    Offset
  • Head Thickness
    3/16 in, 4.76 mm
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-5/16 in
  • Open End Wrench Size  
    16 mm
  • Overall Length  
    8-3/16 in
  • Weight
    0.32 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Color Coded
    No
  • Deep Well
    No
  • Finish Coating
    Black Chrome
  • Head Style
    Ratcheting
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    4, 6, 12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662679972448
  • Wrench Style
    Combination
  • Wrench Type
    Non-Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)