Motion
JSCRM18
Combination Wrench - Metric, Black Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 9-5/16 in
Mi Item #05050058
MFR #JSCRM18
Price$34.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Metric, Black Chrome, 18 mm Box End Wrench Size, 18 mm Open End Wrench Size, 9-5/16 in
Mi Item #05050058
MFR #JSCRM18

Mfr description
JSCRM18 WRENCH COMBO RCH SPL 18MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$34.75/each

Specifications

Dimensions

  • Box End Head Thickness
    3/16 in
  • Box End Wrench Size  
    18 mm
  • Head Angle
    Offset
  • Open End Head Thickness
    3/16 in
  • Open End Head Width
    1-1/2 in
  • Open End Wrench Size  
    18 mm
  • Overall Length  
    9-5/16 in
  • Weight
    0.46 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Measurement System
    Metric
  • Socket Shape
    Spline
  • UPC_NO
    662679972462
  • Wrench Type
    Non-Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)