Motion
JSCRM19
Combination Wrench - Black Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-3/4 in OAL
Mi Item #05050059
MFR #JSCRM19
Price$33.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 19 mm Box End Wrench Size, 19 mm Open End Wrench Size, 9-3/4 in OAL
Mi Item #05050059
MFR #JSCRM19

Mfr description
JSCRM19 WRENCH COMBO RCH SPL 19MM
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.92/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    1-21/64 in, 33.73 mm
  • Box End Wrench Size  
    19 mm
  • Handle Length
    9-3/4 in, 247.65 mm
  • Head Angle
    Offset
  • Head Thickness
    1/4 in, 6.35 mm
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    1-9/16 in
  • Open End Wrench Size  
    19 mm
  • Overall Length  
    9-3/4 in
  • Weight
    0.51 lbs

Details

  • Body Material
    Steel
  • Color
    Black
  • Finish Coating
    Black Chrome
  • Head Style
    Ratcheting
  • Measurement System
    Metric
  • Non Sparking
    No
  • Number Of Points
    12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662679972479
  • Wrench Style
    Ratcheting
  • Wrench Type
    Non-Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)