Motion
JSCV09
Combination Wrench - Imperial, Black Chrome, 9/32 in Box End Wrench Size, 9/32 in Open End Wrench Size, 5-1/2 in
MI ITEM #05050060
MFR #JSCV09
Your Price$23.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Imperial, Black Chrome, 9/32 in Box End Wrench Size, 9/32 in Open End Wrench Size, 5-1/2 in
MI ITEM #05050060
MFR #JSCV09

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$23.92/each(List $28.47)

Overview

Mfr description
JSCV09 WRENCH COMBO REV SPL 9/32 #9

Specifications

  • Measurement System
    Imperial
  • Box End Wrench Size
  • Open End Wrench Size
  • Overall Length
  • Head Angle
    Offset
  • Body Material
    Steel
  • Wrench Type
    Reversible Ratcheting
  • Socket Shape
    Spline
  • Open End Head Width
    11/16 in
  • Box End Head Thickness
    1/8 in
  • Open End Head Thickness
    1/8 in
  • UPC_NO
    662679972509
  • Weight
    0.08 lbs
  • Finish Coating
    Black Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text