Motion
JSCV20SP

PROTO TOOLS
JSCV20SP

Tool Pouch - Pouch, 12.0000 in Length, 5.5000 in Height
Mi Item #05050061
MFR #JSCV20SP
Price$38.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCV20SP

Tool Pouch - Pouch, 12.0000 in Length, 5.5000 in Height
Mi Item #05050061
MFR #JSCV20SP

Mfr description
JSCV20SP JSCV-20S POUCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.41/each

Specifications

Dimensions

  • Overall Height Or Width
    5.5000 in
  • Overall Length
    12.0000 in
  • Weight
    0.84 lbs

Details

  • For Use With
    JSCV-20S Combination Ratcheting Wrench Set
  • Manufacturer Upc Number
    662679034023
  • Method of Closure
    Tie Strap
  • Storage Type
    Pouch
  • Strap
    No Carrying Strap
  • UPC_NO
    662679975418
  • Waterproof Or Water Resistant
    Not Water Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)