Motion
JSCV32
Combination Wrench - Black Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 12-3/4 in OAL
Mi Item #05050062
MFR #JSCV32
Price$78.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Combination Wrench - Black Chrome, 1 in Box End Wrench Size, 1 in Open End Wrench Size, 12-3/4 in OAL
Mi Item #05050062
MFR #JSCV32

Mfr description
JSCV32 WRENCH COMBO REV SPL 1 #32
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$78.16/each

Specifications

Dimensions

  • Box End Head Thickness
    1/4 in
  • Box End Head Width
    1-13/16 in, 46.04 mm
  • Box End Wrench Size  
    1 in
  • Head Angle
    Offset
  • Head Thickness
    1/4 in, 6.35 mm
  • Offset Angle
    15
  • Open End Head Thickness
    1/4 in
  • Open End Head Width
    2-1/16 in
  • Open End Wrench Size  
    1 in
  • Overall Length  
    12-3/4 in
  • Weight
    1.00 lbs

Details

  • Body Material
    Steel
  • Finish Coating
    Black Chrome
  • Head Style
    Reversible Ratcheting
  • Material
    Chrome Vanadium
  • Measurement System
    Imperial
  • Non Sparking
    No
  • Number Of Points
    4, 6, 12
  • Ratcheting
    Yes
  • Set or Individual
    Individual
  • Socket Points
    4, 6, 12
  • Socket Shape
    Spline
  • Type
    Ratcheting Combination Wrench
  • UPC_NO
    662679972639
  • Wrench Style
    Ratcheting
  • Wrench Type
    Reversible Ratcheting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)