Specifications
Dimensions
- Weight0.20 lbs
Details
- For Use WithJSCV-9S Combination Ratcheting Wrench Set
- Manufacturer Upc Number662679036058
- Method of ClosureTie Strap
- Storage TypePouch
- StrapNo Carrying Strap
- UPC_NO662679975401
- Waterproof Or Water ResistantNot Water Resistant
Overview
Mfr description
JSCV9SP JSCV-9S POUCH