Motion
JSCVM13SP

PROTO TOOLS
JSCVM13SP

Tool Pouch - Pouch, 12.7143 in Length, 3.5000 in Height
MI ITEM #05050064
MFR #JSCVM13SP
Your Price$15.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PROTO TOOLS
JSCVM13SP

Tool Pouch - Pouch, 12.7143 in Length, 3.5000 in Height
MI ITEM #05050064
MFR #JSCVM13SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$15.00/each(List $21.00)

Overview

Mfr description
JSCVM13SP JSCVM-13S POUCH

Specifications

  • Storage Type
    Pouch
  • Overall Length
    12.7143 in
  • Overall Height Or Width
    3.5000 in
  • Waterproof Or Water Resistant
    Not Water Resistant
  • For Use With
    JSCVM-13S CombinatioN Ratcheting Wrench Set
  • Strap
    No Carrying Strap
  • Method of Closure
    Tie Strap
  • Manufacturer Upc Number
    662679036065
  • Weight
    0.28 lbs
  • UPC_NO
    662679975425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text