Overview
Mfr description
JTS-0035HVAC 35PC HVAC ADD-ON SET
Specifications
- Tool Set General CategoryTradesman Tool Set
- Tool Set Specific TypeHVAC Add-On Set
- Number Of Tools In Set35
- Tool Type IncludedRatchet, Socket, Wrench
- Specific Tools Included(23) Sockets, (3) Extensions, (7) Wrenches, Adapter, Ratchet
- UPC_NO662679990916
- Tool Kit TypeHVAC Add-On Set
- Additional Details3/8 in drive tools. Designed for fastener sizes 3/8 in - 7/8 in.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data