Motion
JUSN328
Slugging Wrench - 1-3/4 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #05050088
MFR #JUSN328
List Price$116.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Slugging Wrench - 1-3/4 in, Box End, 12 PT, Black Oxide Finish, Offset Style
MI ITEM #05050088
MFR #JUSN328

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$116.91/each for your price

Overview

Mfr description
JUSN328 WRENCH SLUGGING 1-3/4 12 PT

Specifications

  • Measurement System
    Imperial
  • Wrench Size
    1-3/4 in
  • Wrench Type
    Slugging
  • Non Striking End Type
    Box End
  • Overall Length
    10-1/8 in
  • Head Angle
    Offset
  • Socket Shape
    12 PT
  • Finish Coating
    Black Oxide
  • Body Material
    Steel
  • Handle Style
    Straight
  • Wrench End Thickness
    1-1/8 in
  • Wrench End Outer Width
    2-3/4 in
  • Weight
    3.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text