Motion
11-800L
Utility Knife or Razor Blade - Carbide/Steel
MI ITEM #05050104
MFR #11-800L
Your Price$28.85/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Utility Knife or Razor Blade - Carbide/Steel
MI ITEM #05050104
MFR #11-800L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
Your Price$28.85/pk(List $39.11)

Overview

Mfr description
11-800L CARBIDEBLADE -50 PK W/DISPENSER

Specifications

  • Material
    Carbide/Steel
  • Finish Coating
    None
  • Number Of Blades
    50
  • Single Or Double Edged
    Single
  • Dispenser
    Not a Dispenser
  • Width
    0.022 in
  • UPC_NO
    076174765304
  • Weight
    0.62 lbs
  • Type
    Carbide Knife Blade
  • Additional Details
    Long Lasting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text