Motion
16-791
Socket Chisel Set - Number of Chisels 4, 9 in Maximum Overall Length
Mi Item #05050106
MFR #16-791
Price$257.93/st
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Socket Chisel Set - Number of Chisels 4, 9 in Maximum Overall Length
Mi Item #05050106
MFR #16-791

Mfr description
16-791 4 PC SWEETHEART SOCKET CHISEL SET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$257.93/st

Specifications

Dimensions

  • Maximum Cutting Width
    1 in
  • Maximum Overall Length
    9 in
  • Minimum Cutting Width
    1/4 in

Details

  • Chisel Type
    Socket
  • Handle/Head Style
    Hornbeam Wood Handle
  • Includes
    3/4 in x 9 in Chisel
  • Includes Hand Guard
    Hand Guard Not Included
  • Material
    Steel
  • Non Sparking
    Not Non-Sparking
  • Number of Chisels
    4
  • Shank Shape
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)