Specifications
Dimensions
- Length6.0000 in
Details
- Babbitt FileNo
- Coarseness Of CutBastard
- CutSingle
- Finish CoatingUncoated
- ShapeTriangular Extra-Slim Taper
- Tang Or HandleTang
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)