Motion
TRA700BN
TRA700BN
Mi Item #05050108
MFR #TRA700BN
Price$11.73/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TRA700BN
Mi Item #05050108
MFR #TRA700BN

Mfr description
TRA700BN HVY DTY STAPLES/BRADS - 2500 PK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.73/pk

Specifications

Dimensions

  • Leg Length
    1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in
  • Staple Width
    27/64 in
  • Weight
    0.95 lbs

Details

  • Finish Coating
    Plain
  • For Use With Brand
    Arrow, Stanley
  • For Use With Model
    PHT150, PHT250, PHT350, T-50, TR110, TR150, TR150HL, TR250, TRE550
  • Package Quantity
    2500
  • Staple Style
    Flat
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)