Motion
FMST14920
FatMax Tool Organizer - Organizer, 18.5000 in Length, 16.9688 in Height, Black/Yellow Color
Mi Item #05050109
MFR #FMST14920
Price$53.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tool Organizer - Organizer, 18.5000 in Length, 16.9688 in Height, Black/Yellow Color
Mi Item #05050109
MFR #FMST14920

Mfr description
FMST14920 SHALLOW PROFESSIONAL ORGANIZER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.74/each

Specifications

Dimensions

  • Overall Depth
    2.9 in
  • Overall Height Or Width
    16.9688 in
  • Overall Length
    18.5000 in
  • Weight
    3.89 lbs

Details

  • Color
    Black/Yellow
  • For Use With
    Small Parts & Fasteners
  • Includes
    Clear Lid
  • Method of Closure
    Latch
  • Storage Type
    Organizer
  • Strap
    No Carrying Strap
  • UPC_NO
    076174975178
  • Waterproof Or Water Resistant
    Water-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)