Overview
Mfr description
22-319 4PC SET -
Specifications
- Assortment Or One ShapeShape Assortment
- ShapeMill, Round, Triangular Slim Taper
- Number Of Pieces4
- Length6 in
- Tang Or HandleHandle
- Coarseness Of CutBastard
- Finish CoatingUncoated
- IncludesHandle
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data