Overview
Mfr description
TRA700BN35 HVY DTY STAPLES/BRADS
Specifications
- Staple StyleFlat
- Leg Length1/2 in, 1/4 in, 3/8 in, 5/16 in, 5/8 in, 9/16 in
- For Use With BrandArrow, Stanley
- Staple Width27/64 in
- For Use With ModelPHT150, PHT250, PHT350, T-50, TR110, TR150, TR150HL, TR250, TRE550
- Package Quantity3500
- Weight1.28 lbs
- Finish CoatingPlain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data