Motion
FMST14820
FatMax Tool Organizer - Organizer, 17.4 in Length, 16.9688 in Height, Black/Yellow Color
Mi Item #05050126
MFR #FMST14820
Price$52.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FatMax Tool Organizer - Organizer, 17.4 in Length, 16.9688 in Height, Black/Yellow Color
Mi Item #05050126
MFR #FMST14820

Mfr description
FMST14820 DEEP PROFESSIONAL ORGANIZER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$52.86/each

Specifications

Dimensions

  • Overall Depth
    4-1/2 in
  • Overall Height Or Width
    16.9688 in
  • Overall Length
    17.4 in
  • Weight
    4.85 lbs

Details

  • Color
    Black/Yellow
  • For Use With
    Small Parts & Fasteners
  • Includes
    Clear Lid
  • Method of Closure
    Latch
  • Storage Type
    Organizer
  • Strap
    No Carrying Strap
  • UPC_NO
    076174975185
  • Waterproof Or Water Resistant
    Water-Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)