Motion
55-503
Wrecking Bar - 3/4 in Diameter, 24 in OAL, Alloy Steel Material, 2-1/4 in Tip Width
MI ITEM #05050129
MFR #55-503
Price$38.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wrecking Bar - 3/4 in Diameter, 24 in OAL, Alloy Steel Material, 2-1/4 in Tip Width
MI ITEM #05050129
MFR #55-503

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$38.81/each

Specifications

Dimensions

  • Bar Diameter
    3/4 in
  • Overall Length
    24 in
  • Tip Width
    2-1/4 in
  • Weight
    4.01 lbs

Details

  • Bar Type
    Wrecking Bar
  • Material
    Alloy Steel
  • UPC_NO
    076174555035

Overview

Mfr description
55-503 WRENCHECKING BAR - 24"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought